Zoro Homepage

Wentworth 1 Light Pendant, Matte Black & Clear

  • Mfr # 2300P8-MB

  • Zoro # G405840420


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
8"
Width
7.5"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P8-MB
Zoro #
G405840420
UPC #
685659157239
Country of Origin
India

Dimensions

Height
15.25"
Length
8"
Width
7.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Standards
CUL/cETLu
Material
Steel
Series
Wentworth
Watts
60
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Take in the contrast that offers indulgent bold style to any contemporary space. Bring targeted lighting to a nook or reading space with this elegant Wentworth mini pendant, fashioned of matte black finish metal and a conical clear glass shade. An ideal choice for custom spaces, this pendant adds a signature design stamp to define personal taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.