Zoro Homepage

Wentworth 1 Light Pendant, Plated Bronze & Clear

  • Mfr # 2300P8-BP

  • Zoro # G505840504


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
8"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P8-BP
Zoro #
G505840504
UPC #
685659157222
Country of Origin
India

Dimensions

Height
15.25"
Length
8"
Width
7.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Plated Bronze
Standards
CUL/cETLu
Watts
60
Series
Wentworth
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

A cool plated bronze finish brings romantic vibes to the Wentworth single-light mini pendant, a tasteful example of artistic clean lines. Bring targeted lighting to a nook or reading space with this elegant fixture fashioned of plated bronze finish metal and a conical clear glass shade. An ideal choice for custom spaces, this pendant adds a signature design stamp to define personal taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.