Zoro Homepage

Wentworth 1 Light Pendant, Polished Nickel & Clear

  • Mfr # 2300P12-PN

  • Zoro # G105840447


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Height
21.5"
Length
12"
Width
11.5"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P12-PN
Zoro #
G105840447
UPC #
685659157291
Country of Origin
India

Dimensions

Height
21.5"
Length
12"
Width
11.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Series
Wentworth
Watts
60
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

The radiant look of polished nickel delivers chic dramatic impact in a modern living or dining area when the Wentworth one-light pendant becomes a central focus. Indulge in sophistication for a contemporary space, embracing a conical clear glass shade that makes its gleaming polished nickel finish metal accents stand out. This pendant offers ambient and spot lighting in a visible modern living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.