Zoro Homepage

Wentworth 1 Light Pendant, Polished Nickel & Clear

  • Mfr # 2300P8-PN

  • Zoro # G505840436


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
8"
Width
7.5"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P8-PN
Zoro #
G505840436
UPC #
685659157246
Country of Origin
India

Dimensions

Height
15.25"
Length
8"
Width
7.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Watts
60
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Wentworth
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Gleaming polished nickel finish metal begins the style conversation of this chic fixture fashioned to complement any modern setting. Bring targeted lighting to a nook or reading space with this elegant Wentworth mini pendant, crafted of polished nickel finish metal and a conical clear glass shade. An ideal choice for custom spaces, this pendant adds a signature design stamp to define personal taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.