Zoro Homepage

Wentworth 1 Light Pendant, Rubbed Brass & Clear

  • Mfr # 2300P12-RB

  • Zoro # G005840493


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P12-RB
Zoro #
G005840493
UPC #
685659157260
Country of Origin
India

Dimensions

Height
21.5"
Length
12"
Width
11.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Dimmable
Yes
Watts
60
Series
Wentworth
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium

Description

A warm rubbed brass finish embellishes nautical village inspiration, creating a romantic experience perfect for a chic living environment. Indulge in sophistication for a contemporary space, embracing a conical clear glass shade that makes its rich rubbed brass finish metal accents stand out. This pendant offers ambient and spot lighting in a visible modern living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.