Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wentworth 1 Light Pendant, Rubbed Brass & Clear

  • Mfr # 2300P8-RB

  • Zoro # G605840350


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P8-RB
Zoro #
G605840350
UPC #
685659157215
Country of Origin
India

Dimensions

Height
15.25"
Length
8"
Width
7.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Wentworth
Watts
60
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

A perfect mix of old and new, the Wentworth rubbed brass and glass mini pendant delivers a romantic mood-lifter to a custom space. Bring targeted lighting to a nook or reading area with this elegant mini pendant, crafted of warm rubbed brass finish metal and a conical clear glass shade. An ideal choice for custom spaces, this pendant adds a signature design stamp to define personal taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.