Zoro Homepage

Wentworth 1 Light Wall Sconce, Plated Bronze & Clear

  • Mfr # 2300-1SL-BP

  • Zoro # G405840345


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
16"
Dimmable
Yes
Finish
Plated Bronze
Standards
CUL/cETLu
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-1SL-BP
Zoro #
G405840345
UPC #
685659157178
Country of Origin
India

Dimensions

Height
16"
Width
7.5"
Length
9.25"
Canopy Dimensions
4-1/2 in x 16 in

Details

Dimmable
Yes
Finish
Plated Bronze
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Series
Wentworth
Housing Material
Steel
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Rated Location
Dry
Frame Material
Steel
Shade Finish
Clear

Description

Indulgent sophisticated design elements create a classic modern look in the Wentworth wall sconce, a superb choice for updating contemporary spaces with chic sparkle. Its conical shade made of clear glass suspends with a charming loop ring and mounts to a sleek, slender wall plate, all metal elements reflecting a cool plated bronze finish. This wall light borrows a page from romantic nautical aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.