Zoro Homepage

Wentworth 1 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 2300-1SS-RB

  • Zoro # G205840514


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Width
4.5"
Dimmable
Yes
Finish
Rubbed Brass
Series
Wentworth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-1SS-RB
Zoro #
G205840514
UPC #
685659157116
Country of Origin
India

Dimensions

Height
12"
Width
4.5"
Length
6"
Canopy Dimensions
4-1/2 in x 12 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Wentworth
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Medium
Number of Lights
1
Frame Material
Steel
Rated Location
Dry
Shade Material
Glass

Description

Saturated with a rich rubbed brass finish mixed with sparkling glass, the single-light Wentworth wall sconce repurposes a bit of nautical vibes. Dress up a classic modern hallway or wall with a carefully designed fixture featuring a sparkling clear glass conical shade and a collection of accents fashioned of warm rubbed brass finish metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.