
Weston Pendant, 3-Light, 13 In.W x 13 In.H, Brushed Nickel/Cream
Mfr # 3502P13-BN
Zoro # G711800071
product price:Â $184.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
13 in
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P13-BN
Zoro #
G711800071
UPC #
685659190502
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Standards
ETL Certified
Lamp Included
No
Dimmable
Yes
Location Rating
Damp
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Finish/Color
Cream
Bulb Base
Candelabra
Description
Make a statement in a modern or transitional space with a classic design in fixtures. This three-light pendant highlights islands or living spaces with a sophisticated look, blending brushed nickel finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.