
Weston Pendant, 3-Light, 13 In.W x 13 In.H, Brushed Nickel/White Linen
Mfr # 3501P13-BN
Zoro # G011799228
product price:Â $188.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
13 in
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3501P13-BN
Zoro #
G011799228
UPC #
685659190380
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
ETL Certified
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
White Linen
Frame Finish
Brushed Nickel
Bulb Base
Candelabra
Description
Indulge in a modernized version of traditional lighting with a three-light pendant delivering graceful and fluid design elements. Brushed nickel finish steel framing with clips attaches to a bright white linen fabric shade, offering low-profile elegance, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.