
Weston Pendant, 3-Light, 13 In.W x 13 In.H, Matte Black/Cream
Mfr # 3502P13-MB
Zoro # G511799728
product price: $174.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
13 in
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P13-MB
Zoro #
G511799728
UPC #
685659190496
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Standards
ETL Certified
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Frame Material
Steel
Location Rating
Damp
Bulb Base
Candelabra
Shade Finish/Color
Cream
Frame Finish
Matte Black
Description
Make a statement in a modern or transitional space with a classic design in fixtures. This three-light pendant highlights islands or living spaces with a sophisticated look, blending bold matte black finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.