
Weston Pendant, 3-Light, 13 In.W x 13 In.H, Modern Gold/Cream
Mfr # 3502P13-MGLD
Zoro # G011799686
product price:Â $192.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
13 in
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P13-MGLD
Zoro #
G011799686
UPC #
685659190519
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Details
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Standards
ETL Certified
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Frame Finish
Modern Gold
Shade Finish/Color
Cream
Bulb Base
Candelabra
Location Rating
Damp
Frame Material
Steel
Description
Make a statement in a modern or transitional space with a classic design in fixtures. This three-light pendant highlights islands or living spaces with a sophisticated look, blending chic modern gold finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.