
Weston Pendant, 3-Light, 13 In.W x 13 In.H, Modern Gold/White Linen
Mfr # 3501P13-MGLD
Zoro # G211799257
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
13 in
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501P13-MGLD
Zoro #
G211799257
UPC #
685659190397
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
3
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Standards
ETL Certified
Bulb Base
Candelabra
Shade Finish/Color
White Linen
Location Rating
Damp
Frame Material
Steel
Frame Finish
Modern Gold
Description
Indulge in a modernized version of traditional lighting with a three-light pendant delivering graceful and fluid design elements. Glam-inspired modern gold finish steel framing with clips attaches to a white linen fabric shade offers low-profile elegance, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.