
Weston Pendant, 5-Light, 18 In.W x 18 In.H, Brushed Nickel/Cream
Mfr # 3502P18-BN
Zoro # G211799745
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3502P18-BN
Zoro #
G211799745
UPC #
685659190533
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Standards
ETL Certified
Lamp Included
No
Lamp Watts
60
Location Rating
Damp
Shade Finish/Color
Cream
Frame Finish
Brushed Nickel
Bulb Base
Medium
Frame Material
Steel
Description
Exploit the chic sophistication of a fixture with plenty of versatility and a twist on traditional aesthetics. This five-light pendant highlights islands or living spaces with a low-profile look, blending cool brushed nickel steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.