
Weston Pendant, 5-Light, 18 In.W x 18 In.H, Brushed Nickel/White Linen
Mfr # 3501P18-BN
Zoro # G211799325
product price:Â $308.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501P18-BN
Zoro #
G211799325
UPC #
685659190410
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Standards
ETL Certified
Frame Material
Steel
Shade Finish/Color
White Linen
Frame Finish
Brushed Nickel
Bulb Base
Medium
Location Rating
Damp
Description
A simple minimalist aesthetic offers sophisticated and traditional style with this five-light pendant. Brushed nickel finish steel framing with clips attaches to a white linen fabric shade, offering a low-profile vibe, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.