
Weston Pendant, 5-Light, 18 In.W x 18 In.H, Matte Black/Cream
Mfr # 3502P18-MB
Zoro # G911799717
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P18-MB
Zoro #
G911799717
UPC #
685659190526
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Included
No
Standards
ETL Certified
Lamp Watts
60
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Cream
Frame Finish
Matte Black
Bulb Base
Medium
Description
A tasteful motif mix delivers both traditional and modern aesthetics in a light fixture with functionality. This five-light pendant highlights islands or living spaces with a low-profile look, blending bold matte black finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.