
Weston Pendant, 5-Light, 18 In.W x 18 In.H, Matte Black/White Linen
Mfr # 3501P18-MB
Zoro # G611799307
product price:Â $280.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3501P18-MB
Zoro #
G611799307
UPC #
685659190403
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Standards
ETL Certified
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Matte Black
Frame Material
Steel
Shade Finish/Color
White Linen
Description
A simple minimalist aesthetic offers sophisticated and traditional style with this five-light pendant. Bold matte black finish steel framing with clips attaches to a white linen fabric shade, offering a low-profile vibe, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.