
Weston Pendant, 5-Light, 18 In.W x 18 In.H, Modern Gold/Cream
Mfr # 3502P18-MGLD
Zoro # G011799747
product price:Â $296.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P18-MGLD
Zoro #
G011799747
UPC #
685659190540
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Standards
ETL Certified
Lamp Included
No
Frame Finish
Modern Gold
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Cream
Bulb Base
Medium
Description
A tasteful motif mix delivers both traditional and modern aesthetics in a light fixture with functionality. This five-light pendant highlights islands or living spaces with a low-profile look, blending gleaming modern gold finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.