Weston Pendant, 5-Light, 18 In.W x 18 In.H, Modern Gold/White Linen

  • Mfr # 3501P18-MGLD

  • Zoro # G711799320


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
18 in
Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501P18-MGLD
Zoro #
G711799320
UPC #
685659190427
Country of Origin
China

Dimensions

Height
18 in
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 6x12"+1x6"+1x3"

Details

Number of Lights
5
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Standards
ETL Certified
Lamp Included
No
Bulb Base
Medium
Frame Finish
Modern Gold
Frame Material
Steel
Shade Finish/Color
White Linen
Location Rating
Damp

Description

A simple minimalist aesthetic offers sophisticated and traditional style with this five-light pendant. Cool modern gold finish steel framing with clips attaches to a white linen fabric shade, offering a low-profile vibe, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.