
Weston Pendant, 6-Light, 24 In.W x 24 In.H, Brushed Nickel/Cream
Mfr # 3502P24-BN
Zoro # G411799934
product price:Â $426.00
/eaKey Features
Height
24 in
Width
24 in
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P24-BN
Zoro #
G411799934
UPC #
685659190564
Country of Origin
China
Dimensions
Height
24 in
Width
24 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Standards
ETL Certified
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Shade Finish/Color
Cream
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Description
Retain the classic look of traditional lighting design with updated elements and a stylish flavor. This six-light pendant highlights islands or living spaces with a low-profile look, blending cool brushed nickel finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.