
Weston Pendant, 6-Light, 24 In.W x 24 In.H, Matte Black/Cream
Mfr # 3502P24-MB
Zoro # G611799925
product price:Â $404.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
24 in
Width
24 in
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502P24-MB
Zoro #
G611799925
UPC #
685659190557
Country of Origin
China
Dimensions
Height
24 in
Width
24 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Standards
ETL Certified
Lamp Included
No
Dimmable
Yes
Shade Finish/Color
Cream
Frame Finish
Matte Black
Frame Material
Steel
Bulb Base
Medium
Location Rating
Damp
Description
Retain the classic look of traditional lighting design with updated elements and a stylish flavor. This six-light pendant highlights islands or living spaces with a low-profile look, blending bold matte black finish steel framing and accent clips to a cream fabric shade, as candelabra lights filter through the diffused shade. This dimmable fixture offers variable lighting levels to suit different spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.