
Weston Pendant, 6-Light, 24 In.W x 24 In.H, Modern Gold/White Linen
Mfr # 3501P24-MGLD
Zoro # G311799294
product price:Â $454.00
/eaKey Features
Height
24 in
Width
24 in
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3501P24-MGLD
Zoro #
G311799294
UPC #
685659190458
Country of Origin
China
Dimensions
Height
24 in
Width
24 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Standards
ETL Certified
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Frame Finish
Modern Gold
Shade Finish/Color
White Linen
Description
This tastefully styled six-light pendant reflects a tribute to conventional yet chic traditional aesthetic. Cool modern gold finish steel framing with clips attaches to a white linen fabric shade, offering a low-profile vibe, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.