Zoro Homepage

Westover 1 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 580S-BK

  • Zoro # G105836860


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
7.75"
Height
13.75"
Length
7.5"
Series
Westover
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580S-BK
Zoro #
G105836860
UPC #
685659150476
Country of Origin
China

Dimensions

Width
7.75"
Height
13.75"
Length
7.5"
Canopy Dimensions
4-3/4 in x 5-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Westover
Watts
100
Finish
Black
Housing Material
Brass
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Rated Location
Wet
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear Beveled

Description

This one-light lantern-style outdoor wall sconce adds a classic silhouette to the lighting in your patio, deck or porch area. With its one robust bulb, the sconce provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.