Zoro Homepage

Westover 2 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 580CHM-BK

  • Zoro # G105842083


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
8.75"
Width
10"
Height
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580CHM-BK
Zoro #
G105842083
UPC #
685659150506
Country of Origin
China

Dimensions

Length
8.75"
Width
10"
Height
18.75"
Chain Length
96"
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
Application
Outdoor Living; Porch; Patio
Weight
8 lbs.
Light Bulb Wattage
60 W
Style
Traditional, Period, Tuscan
Shade Material
Glass
Standard
CUL/cETLu
UL Listed
Damp
Frame Material
Brass
Dimmable
Yes
Bulb Included
No
Frame Finish
Black
Series
Westover
Shade Finish
Clear Beveled

Description

This two-light outdoor chain mount ceiling fixture adds a classic silhouette to the lighting in your patio, deck or porch area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.