Westover 2 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 580PHM-533PM-BK

  • Zoro # G705836673


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Length
8.75"
Standards
CUL/cETLu
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHM-533PM-BK
Zoro #
G705836673
UPC #
685659151961
Country of Origin
China

Dimensions

Length
8.75"
Width
10"
Height
20.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Housing Material
Brass
Series
Westover
Dimmable
Yes
Watts
60
Number of Lamps
2
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

This two-light outdoor pier mounted fixture adds a classic silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.