Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 580PHB-533PM-BK

  • Zoro # G905836695


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
22.25"
Series
Westover
Width
12.25"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHB-533PM-BK
Zoro #
G905836695
UPC #
685659151930
Country of Origin
China

Dimensions

Height
22.25"
Width
12.25"
Length
10.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Westover
Dimmable
Yes
Housing Material
Brass
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
3
Standards
CUL/cETLu
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

This three-light outdoor pier mounted fixture adds a classic silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.