Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled
- Mfr # 580PHB-BK
- Zoro # G005836748
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
3
Bulb Base Type
Candelabra
Dimmable
Yes
Length
10.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580PHB-BK
- Zoro #
- G005836748
- UPC #
- 685659150537
- Country of Origin
- China
Dimensions
- Length
- 10.5"
- Width
- 12.25"
- Height
- 20.25"
Details
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Number of Lamps
- 3
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Housing Material
- Brass
- Watts
- 60
- Series
- Westover
- Shade Finish
- Clear Beveled
- Rated Location
- Wet
- Shade Material
- Glass
Description
This three-light outdoor post mount fixture adds a traditional silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.