Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 580PHB-519P-BK

  • Zoro # G505836811


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
114.25"
Series
Westover
Watts
60
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHB-519P-BK
Zoro #
G505836811
UPC #
685659151947
Country of Origin
China

Dimensions

Height
114.25"
Length
10.5"
Width
12.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Westover
Watts
60
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Number of Lamps
3
Housing Material
Brass
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

This three-light outdoor post mounted fixture adds a classic silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.