Zoro Homepage

Westover 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 580PHB-564P-BK

  • Zoro # G405836690


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Series
Westover
Watts
60
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHB-564P-BK
Zoro #
G405836690
UPC #
685659151954
Country of Origin
China

Dimensions

Length
10.5"
Width
14.25"
Height
102.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Series
Westover
Watts
60
Number of Lamps
3
Dimmable
Yes
Housing Material
Brass
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

This three light, broad-based outdoor post mounted fixture adds a classic silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.