Zoro Homepage

Willow 1 Light Mini Pendant, Chrome & Clear Outside with Matte Opal Inside

  • Mfr # 426MP-CH

  • Zoro # G205841832


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
6"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426MP-CH
Zoro #
G205841832
UPC #
685659072235
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
6"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Series
Willow
Watts
100
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Dry
Bulb Base
Medium

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Chrome fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.