Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear

  • Mfr # 426MP-MB

  • Zoro # G005841834


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
54.5"
Length
5.25"
Width
5.5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426MP-MB
Zoro #
G005841834
UPC #
685659151350
Country of Origin
China

Dimensions

Height
54.5"
Length
5.25"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Standards
CUL/cETLu
Watts
100
Material
Steel
Dimmable
Yes
Series
Willow
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear Outside; Matte Opal Inside

Description

Give your dining room or bedroom a chic, sophisticated update. This beautiful, matte black mini pendant features a single glowing bulb beneath a delicate, glass shade that's white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.