Zoro Homepage

Willow 1 Light Wall Sconce, Matte Black, Inner White & Outer Clear

  • Mfr # 426-1S-MB

  • Zoro # G805841287


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Width
4.5"
Dimmable
Yes
Finish
Matte Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-1S-MB
Zoro #
G805841287
UPC #
685659151268
Country of Origin
China

Dimensions

Height
8"
Width
4.5"
Length
6"
Canopy Dimensions
4-1/2 in x 8 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Series
Willow
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1
Shade Finish
Clear Outside; Matte Opal Inside
Frame Material
Steel
Rated Location
Damp

Description

Give your bedroom or powder room a chic, sophisticated update. This beautiful, matte black wall sconce features a single, glowing bulb beneath a delicate, glass shade that's white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.