Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 2 Light Flush Mount, Brushed Nickel, Inner White & Outer Clear

  • Mfr # 426F12-BN

  • Zoro # G805835491


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426F12-BN
Zoro #
G805835491
UPC #
685659151367
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Willow
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear Outside; Matte Opal Inside

Description

Give your dining room or bedroom a chic, sophisticated update. This beautiful, brushed nickel flush mount ceiling fixture features two glowing bulbs beneath a delicate, glass shade that's white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.