Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 2 Light Flush Mount, Olde Brass & Inner White and Outer Clear

  • Mfr # 426F12-OBR

  • Zoro # G105835900


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F12-OBR
Zoro #
G105835900
UPC #
685659157918
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Olde Brass
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Willow
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Damp
Shade Material
Glass

Description

The Willow two-light flushmount ceiling light creates a statement in any space, offering minimalist styling with a hint of geometric flair. This ceiling light offers a romantic olde brass finish round steel frame with decorative arms. An inner matte opal shade is shielded by a clear outer glass shade to mix up the look and bring a tasteful ambiance to contemporary kitchens, hallways, and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.