Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 2 Light Vanity, Matte Black, Inner White & Outer Clear

  • Mfr # 426-2V-MB

  • Zoro # G205834759


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
6"
Width
15"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-2V-MB
Zoro #
G205834759
UPC #
685659151275
Country of Origin
China

Dimensions

Height
7.75"
Length
6"
Width
15"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Willow
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear Outside; Matte Opal Inside
Bulb Base
Medium

Description

Give your bedroom or powder room a chic, sophisticated update. This beautiful, matte black wall sconce features two glowing bulbs beneath two delicate, glass shades that are white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.