Zoro Homepage

Willow 3 Light Chandelier, Matte Black, Inner White & Outer Clear

  • Mfr # 426-3C-MB

  • Zoro # G705835898


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Series
Willow
Housing Material
Steel
Color
Matte Black
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-3C-MB
Zoro #
G705835898
UPC #
685659151282
Country of Origin
China

Dimensions

Height
17.5"
Width
16"
Length
16"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Series
Willow
Housing Material
Steel
Color
Matte Black
Number of Lights
3
Dimmable
Yes
Material
Steel
Style
contemporary; metropolitan
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear Outside; Matte Opal Inside
Shade Material
Glass
Rated Location
Dry

Description

Give your dining room or great room a chic, sophisticated update. This beautiful, matte black chandelier features three glowing bulbs beneath three delicate, glass shades that are white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.