Zoro Homepage

Willow 3 Light Flush Mount, Olde Brass & Inner White and Outer Clear

  • Mfr # 426F16-OBR

  • Zoro # G405836010


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F16-OBR
Zoro #
G405836010
UPC #
685659157949
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.25"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Olde Brass
Item
Flush Mount
Number of LEDs
Medium
Series
Willow
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Outside; Matte Opal Inside

Description

A straightforward design reflects classic beauty and contemporary elegance with a hint of industrial flair, transforming the Willow three-light flushmount ceiling light into a decorative addition to modern spaces. With a romantic olde brass finish metal frame, its inner matte opal shade and protective outer clear glass shade team up to create a statement-making way to illuminate a modern kitchen, dining space, or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.