Zoro Homepage

Willow 6 Light Chandelier, Matte Black, Inner White & Outer Clear

  • Mfr # 426-6-MB

  • Zoro # G305835281


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Width
35.25"
Height
22.25"
Style
contemporary; metropolitan
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-6-MB
Zoro #
G305835281
UPC #
685659151336
Country of Origin
China

Dimensions

Width
35.25"
Height
22.25"
Length
18.5"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Style
contemporary; metropolitan
Housing Material
Steel
Series
Willow
Material
Steel
Number of Lights
6
Standards
CUL/cETLu
Color
Matte Black
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Dry
Bulb Base
Medium

Description

Give your dining room or great room a chic, sophisticated update. This beautiful, matte black chandelier features six glowing bulbs beneath six delicate, glass shades that are white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.