Zoro Homepage

Willow 9 Light Chandelier, Matte Black, Inner White & Outer Clear

  • Mfr # 426-9-MB

  • Zoro # G305835601


product price: $812.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Dimmable
Yes
Length
31.25"
Color
Matte Black
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-9-MB
Zoro #
G305835601
UPC #
685659151343
Country of Origin
China

Dimensions

Length
31.25"
Width
31.25"
Height
29.25"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Dimmable
Yes
Color
Matte Black
Style
contemporary; metropolitan
Standards
CUL/cETLu
Material
Steel
Number of Lights
9
Housing Material
Steel
Series
Willow
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear Outside; Matte Opal Inside
Shade Material
Glass

Description

Give your dining room or great room a chic, sophisticated update. This beautiful, matte black chandelier features nine glowing bulbs beneath nine delicate, glass shades that are white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.