Zoro Homepage

Winward 1 Light Wall Sconce, Matte Black & White

  • Mfr # 816-1S-MB

  • Zoro # G505841297


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
18"
Width
6"
Dimmable
Yes
Finish
Matte Black
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-1S-MB
Zoro #
G505841297
UPC #
685659158922
Country of Origin
China

Dimensions

Height
18"
Width
6"
Length
7.5"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Series
Winward
Housing Material
Steel
Bulb Base
Candelabra
Shade Material
Fabric
Frame Material
Steel
Rated Location
Dry
Number of Lights
1
Shade Finish
White

Description

Classic traditional style takes on a modern twist in this light, airy one-light wall sconce from the Winward collection. With a rounded backplate and tubular arm made of bold matte black finish steel and a tapered white fabric shade, its versatility stands second to tasteful elegant personality. Bring targeted lighting to a bath, hallway, or main living space with this updated fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.