Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winward 1 Light Wall Sconce, Polished Nickel & White

  • Mfr # 816-1S-PN

  • Zoro # G205841214


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
18"
Width
6"
Dimmable
Yes
Finish
Polished Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-1S-PN
Zoro #
G205841214
UPC #
685659158915
Country of Origin
China

Dimensions

Height
18"
Width
6"
Length
7.5"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Series
Winward
Lamp Watts
60
Shade Finish
White
Frame Material
Steel
Number of Lights
1
Shade Material
Fabric
Bulb Base
Candelabra
Rated Location
Dry

Description

Classic traditional style takes on a modern twist in this light, airy one-light wall sconce from the Winward collection. With a rounded backplate and tubular arm made of gleaming polished nickel finish steel and a tapered white fabric shade, its versatility stands second to tasteful elegant personality. Bring targeted lighting to a bath, hallway, or main living space with this updated fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.