Zoro Homepage
This item is Discontinued.
Z-Lite Woodland Outdoor Post Light, Black & Matte Opal 527PHB-BK

Woodland Outdoor Post Light, Black & Matte Opal (Discontinued)

  • Mfr # 527PHB-BK
  • Zoro # G605837053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527PHB-BK
Zoro #
G605837053
UPC #
685659025941
Country of Origin
China

Dimensions

Height
20.625"
Width
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum
Watts
100
Series
Woodland

Description

Today’s contemporary homes as well as homes of the craftsmen style are particularly well suited with the classic styling of this large outdoor post head. This fixture has black finish with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.