Zoro Homepage

Wyndham 3 Light Flush Mount, Chrome & Clear

  • Mfr # 134F

  • Zoro # G405835396


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Length
8.5"
Width
8.5"
Height
13.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134F
Zoro #
G405835396
UPC #
685659003635
Country of Origin
China

Dimensions

Length
8.5"
Width
8.5"
Height
13.25"
Canopy Dimensions
8.5 in x 8.5 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Series
Wyndham
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear

Description

With traditional styling and modern application this flush mount is as versatile as it is stunning. Glass panels form the circular cage that is suspended from chrome hardware. Suspended inside are candelabra lights that can be accented with your choice of crystal and chrome finials, as both are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.