Zoro Homepage

Wyndham 4 Light Pendant, Brushed Nickel & Clear

  • Mfr # 191-4

  • Zoro # G605841364


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Height
21.625"
Width
11.5"
Number of Lights
4
Shade Material
Glass
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-4
Zoro #
G605841364
UPC #
685659025460
Country of Origin
China

Dimensions

Height
21.625"
Width
11.5"

Details

Number of Lights
4
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
60
Material
Steel
Series
Wyndham

Description

With traditional styling and modern application this four light chandelier is as versatile as it is stunning. Glass panels form the circular cage that is suspended from swooping arms, which are finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.