Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wyndham 8 Light Pendant, Brushed Nickel & Clear

  • Mfr # 191-8

  • Zoro # G105841314


product price: $716.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
31.75"
Length
18"
Width
18"
Number of Lights
8
Style
period inspired; old world; gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-8
Zoro #
G105841314
UPC #
685659025477
Country of Origin
China

Dimensions

Height
31.75"
Length
18"
Width
18"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in
Cord/Wire Length
96 in

Details

Number of Lights
8
Style
period inspired; old world; gothic
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Series
Wyndham
Material
Steel
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Dry

Description

With traditional styling and modern application this eight light chandelier is as versatile as it is stunning. Glass panels form the circular cage that is suspended from swooping arms, which are finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.