Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wyndham 8 Light Pendant, Chrome & Clear

  • Mfr # 134-8

  • Zoro # G205841092


product price: $698.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
31.75"
Length
18"
Width
18"
Number of Lights
8
Style
period inspired; old world; gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-8
Zoro #
G205841092
UPC #
685659003628
Country of Origin
China

Dimensions

Height
31.75"
Length
18"
Width
18"
Chain Length
72 in
Cord/Wire Length
96 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
8
Style
period inspired; old world; gothic
Shade Material
Glass
Item
Pendant
Finish
Chrome
Watts
60
Series
Wyndham
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

With traditional styling and modern application this eight light chandelier is as versatile as it is stunning. Glass panels form the circular cage that is suspended from swooping arms, which are finished in chrome. Suspended inside are candelabra lights that can be accented with your choice of crystal and chrome finials, as both are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.