Zoro Homepage

Z-Studio 1 Light Pendant, Matte Black

  • Mfr # 726P-MB+BN

  • Zoro # G805840600


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
13.75"
Length
12.5"
Width
12.5"
Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726P-MB+BN
Zoro #
G805840600
UPC #
685659143379
Country of Origin
China

Dimensions

Height
13.75"
Length
12.5"
Width
12.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
Shade Material
Metals
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Material
Steel
Watts
100
Standards
CUL/cETLu
Series
Z-Studio
Shade Finish
Matte Black
Bulb Base
Medium
Rated Location
Dry

Description

Incorporate design-forward illumination into a decadent contemporary decor scheme with this gorgeous one-light pendant. Bring targeted lighting to a dining or living area with a sleek fixture fashioned from Matte Black and Brushed Nickel metal, with a classic angled shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.