Zoro Homepage

Z-Studio 1 Light Wall Sconce, Matte Black & Heritage Brass

  • Mfr # 726-1S-MB+HBR

  • Zoro # G505840399


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Height
12.75"
Dimmable
Yes
Finish
Matte Black + Heritage Brass
Lamp Watts
60
Length
8.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726-1S-MB+HBR
Zoro #
G505840399
UPC #
685659158410
Country of Origin
China

Dimensions

Height
12.75"
Width
8"
Length
8.75"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Dimmable
Yes
Finish
Matte Black + Heritage Brass
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Z-Studio
Standards
CUL/cETLu
Shade Finish
Matte Black
Rated Location
Damp
Frame Material
Steel
Number of Lights
1
Bulb Base
Medium

Description

Choose sophistication to bring uplifting elegance in a casual space, adding this single-light wall sconce from the Z-Studio collection. Its tasteful farmhouse industrial design features a conical matte black finish steel shade with heritage brass steel accents. Fresh styling contributes to a striking look as it delivers ambient lighting to hallways, bath spaces, and main living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.