Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Studio Dome Pendant 1 Light Pendant, Mint

  • Mfr # 6012P12-MIN

  • Zoro # G905841316


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Length
12"
Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012P12-MIN
Zoro #
G905841316
UPC #
685659157536
Country of Origin
India

Dimensions

Height
12.5"
Length
12"
Width
12"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Item
Pendant
Finish
Mint
Material
Iron
Series
Z Studio Dome Pendant
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium

Description

Indulge a love of farmhouse flavor with an updated, modern touch. The Z Studio Dome pendant creates a cheery look with a whimsical rounded dome silhouette and construction of cool mint finish iron. This one-light pendant features a matching mint canopy and a braided black cord to change up its aesthetic and add a casual look. Whether shooting for a storied vintage feel or an updated Mid-Century Modern motif, this standout pendant delivers a pop of color to kitchens, dining areas, and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.