Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Studio Dome Pendant 3 Light Pendant, Yellow

  • Mfr # 6012P19-YEL

  • Zoro # G005841261


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
18"
Length
19"
Number of Lights
3
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012P19-YEL
Zoro #
G005841261
UPC #
685659157574
Country of Origin
India

Dimensions

Height
18"
Length
19"
Width
19"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
3
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Item
Pendant
Finish
Yellow
Series
Z Studio Dome Pendant
Watts
100
Standards
CUL/cETLu
Material
Iron
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Infuse explosive color to a modern or transitional space as you outfit a kitchen, dining area, or entryway with ambient lighting. The Z Studio Dome three-light pendant wakes up a casual space with its bright yellow finish iron dome shade, matching canopy, and charming braided black cord. Mid-Century Modern and farmhouse styles crave the whimsical feel of this pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.